Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SnowEx

Model # :WBB2330517

MPN #: SP-325

SnowEx SP-325 Utility Tailgate Spreader 3.25 Cu. Ft.

Product Description
SnowEx SP-325 Utility Tailgate Spreader 3.25 Cu. Ft. with Variable Speed Controller and 2-Inch Receiver Mount

Don't let their size fool you. The SP-100-1, SP-125-1, SP-225-1 and SP-325 tailgate spreaders offer big performance for smaller application needs. The SP-325 is designed to spread bagged rock salt up to 25 feet wide. Fitted Lid, 2 inch receiver mount and variable speed controller comes standard with SP-325. Variable speed control adjusts the spinner from 1-10 to help manage spread width. Features powder coated steel frame with poly housing for durability.

PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width33 in
Height33 in
Weight Capacity260 lbs
Weight79 lbs
Spread Width25 ft

Product Details

Assembly RequiredYes
TypeTailgate Spreader
ColorYellow
Spinner Type10" Nylon/Glass Reinforced Resin
Mounting Location2" Receiver
Capacity3.25 ft³
Voltage12 V
ControlVariable Speed Controller
MaterialPoly Hopper/Steel Frame
Manufacturers Part NumberSP-325
Spreading MaterialRock Salt
BrandSnowEx

Warranty

Warranty2 yr