Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075717

MPN #: F16292-0000

SP Bel-Art General Purpose Polyethylene Tray with Faucet, 18 x 22 x 4"

Product Description
Molded low-density polyethylene trays are rugged, long-lasting and corrosion-resistant.

  • All trays have heavy walls and wide, top flanges
  • Will withstand temperatures up to 77°C (171°F)
  • Available plain or with F30852-0000 needle type polyethylene faucet with 12.7mm (½") bore
PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF16292-0000
TypeTray With Faucet
MaterialPolyethylene
Package Quantity1
ColorWhite
BrandBel-Art