Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB3076172

MPN #: F24675-0060

SP Bel-Art Polypropylene Benchtop Working Tray, 18 1/2 x 22¹/₁₆ x 1/2"

Product Description
This polypropylene plastic tray is designed to hold the most popular sizes of safety mats to help contain spills.

  • Can be used in combination with biohazard, radioactive or general purpose mats
  • Tray lip assures containment of spilled liquids that are not absorbed by the mats
  • Autoclavable
PRICE
$155.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF24675-0060
Package Quantity1
BrandBel-Art