- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization Note : Sterilized products are not returnable.
SP Bel-Art Sterileware Powder Thief, 1ml, 50cmL, Individually Wrapped 20Pk
Write a Review
|
Questions & Answers (0)
Product Description
Available in two lengths each with four tip volumes, these sterile powder thieves easily sample from targeted locations within bulk powders. Used by pharmaceutical, food, cosmetic and chemical companies.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37874-0001 |
| Capacity | 0.03OZ oz |
| Material | HDPE |
| Package Quantity | 20 |
| Description | Sterileware Liquid Thief |
| Brand | Bel-Art |