Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143472

MPN #: OPT500

Hughes® Handheld Eye & Face Wash Station, Wall Mount, (2) 45-Degree Nozzles

Product Description
Wall mounted hand-held eye/face wash features 45 degree angled double nozzles for hazardous environments where there is a risk of small spillages of chemicals or dangerous substances. Meets ANSI and EN 15154 water flow standards for an eye/face wash. Includes an inspection record tag for recording test and service history.

Features:
  • Fitted with pop-off dust covers, a non-return valve and flow regulator
  • Complete with 4-7/8-feet (1-1/2-m) of reinforced hose, particularly useful for treating disabled personnel
  • Lock-on actuating button for ease of use
  • Material Specifications - Body: Polyacrylamide (reinforced with glass fibers), Nozzles: Powder coated brass, Eye Cups: EPDM


PRICE
$557.49

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-7/8 in
Height13-3/8 in
Weight2 lbs
Inlet Size1/2 NPT Female - Hose in

Product Details

TypeEye & Face Wash Station
Eyewash Handle MaterialPolyacrylamide
ColorMulti-colored
Eyewash Flow Rate3 gal/min
Eye/Face Wash Spray Heads2
Number of Heads2
Mounting LocationWall Mount
Includes1 Complete Unit
MaterialPolyacrylamide, Brass, EPDM
Valve TypeChrome Plated Brass
DescriptionWall Mount Handheld Eye/Face Wash
Manufacturers Part NumberOPT500
Eyewash Flow Pressure29-87 psi
Eyewash ActivationSqueeze Handle
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantNo