- Compact profile for heavy scraping and cleaning in tight, narrow spaces; provides quick, aggressive removal of grease and deposits
- Stainless Steel wire bristles for tougher cleaning jobs
Carlisle 4067200 - Sparta® Scratch Brush 11-3/8" L - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.00 Sold in packages of 12 / $18.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/8 in |
| Width | 1 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Scratch Brush |
| Color | Blue |
| Manufacturers Part Number | 4067200 |
| Brand | Flo-Pac |
| Bristle Material | Steel |