x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Speakman SM-5480-ADA SentinelPro™Thermostatic Pressure Balance Valve With Lever Handle

Speakman SM-5480-ADA SentinelPro™Thermostatic Pressure Balance Valve With Lever Handle

Item #: WBB685707

Not Yet Rated

$774.00 up to 29% OFF

Price: $549.00

$91.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Speakman SM-5480-ADA SentinelPro™Thermostatic Pressure Balance Valve With Lever Handle

The Speakman SentinelPro™ Shower Valve line is a dual element thermostatic and pressure balance shower valve line designed to provide high quality anti-scald protection. Speakman SentinelPro™ Valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. All SM-5400 series valves feature a tub/shower diverter. SentinelPro™ SM-5400 valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Each valve is equipped with integral stops. SentinelPro™ valves provide superior protection down to 1.5 GPM The SM-5480-ADA features a metal lever handle for easy operation. The SM-5480-ADA a VS-1001-ADA hand shower system, and S-2500 arm & flange. The SM-5480-ADA is certified to meet ASSE 1016 and ASME A112.18.1/CSA B125.1 standards and is ADA compliant.

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER SM-5480-ADA
  • ADA COMPLIANT Yes
  • COLOR FINISH Polished Chrome/White
  • HAND SHOWER TYPE ADA System
  • HOSE LENGTH INCHES 60
  • INLET CONNECTION 1/2
  • SERIES SentinelPro™
  • SLIDE BAR HEIGHT INCHES 24
  • TUB SPOUT --
  • VALVE STYLE Plain Text, Left Side
  • VALVE TYPE Thermostatic Pressure Balance W/Diverter
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman SM-3060 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

Item #: B685568

Not Yet Rated

Usually ships in 3 to 6 days

$568.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman SM-5480-ADA SentinelPro™Thermostatic Pressure Balance Valve With Lever Handle

Speakman SM-5480-ADA SentinelPro™Thermostatic Pressure Balance Valve With Lever Handle

Item #: WBB685707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant