20" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 20" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
Features: Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade High blade tensioning mechanism Alternative 55° blade mounting pins for flush cutting Steel tube core plastic coated frame allows high tension for straight accurate cutting Professional hacksaw frame Offers a strong steel frame that is covered with a protective dual component plastic Comfortable, non-slip and soft back handle and front grip ensures a solid, secure grip Tension mechanism is fully integrated into the handles so there is no obstruction during use
Features: For fine and medium-thick materials, such as plywood, laminates and plastics Long-lasting sharpness from the super-sharp UT teething, hardpoint teeth with 11 TPI Rounded cutting nose for pocket cuts The universal toothing is strong and hard wearing, suitable for both rip and cross cutting in all types of wood 3-sided ground tooth form ensures excellent results in all types of wood Curved, toothed nose for starting cuts in the middle of the surface of the work piece Screwed two-component handle with a perfect rubberised grip and good sawing support, can be used for approximate ...
15" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
A mini hacksaw is a compact and lightweight tool primarily used for cutting in tight spaces where a larger hacksaw wouldn't fit or maneuver easily. This compact saw is useful for tasks like cutting PVC pipes, metal tubing, small metal rods, wood dowels, and other materials in confined areas, such as under sinks or inside cabinets. The Beta 1725CR model hacksaw accepts small 6" (150mm) hacksaw blades. An exposed wingnut at the back end of the frame lets you adjust tension on the blade and provides for quick blade changes. The one-piece steel frame is powdercoated orange with a black padded ...