- Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade
- Blade tensioning mechanism with blade retaining spring for easy blade change
- Very high blade tension for straight and accurate cuts
- Alternative 55° blade mounting pins for flush cutting
- Comfortable aluminum handle
- Professional and strong frame which can be used as a compass saw
- Extra blade storage in tubular frame
- Strong rectangular back section for blade storage, can also be used as a compass saw
Bahco® Trad Hacksaw Frame, 12" Blade Length, Gray Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 |
| Height | 4-3/4 in |
| Weight | 2 lbs |
| Blade Length | 12 in |
Product Details
| Type | Hacksaw Frame |
| Teeth per Inch | 24 |
| Material | Steel |
| Package Quantity | 1 |
| Handle Color Family | Gray |
| Manufacturers Part Number | BAH225-PLUS |
| Brand | Bahco |