ProTouch™ Dovetail/Jamb Saw
- Wide-Body™ blade (50mm)
- Reversible Flush-Cut™ blade
- Spring-loaded pin enables the blade to reverse for left or right cutting
- Ergonomic ProTouch™ handle
Weights & Dimensions
| Blade Length | 10 (254mm) in |
| Blade Thickness | 2" (50mm) |
Product Details
| Type | ProTouch Dovetail/Jamb Saw |
| Tooth Count | 14 pt. |
| Package Quantity | 4 |
| Brand | IRWIN Tools |