98.0
SureSeal Sterile Sampling Bag with Print Mark Area, 18 oz. Capacity, 9"L x 4-1/2"W, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Thickness | 2.8 mil |
Product Details
| Type | Sampling Bag |
| Color | Clear |
| Closure | Seal Top |
| White Marking Area | |
| Capacity | 18 oz |
| Closure Type | Twirl-Seal |
| Sterile | Yes |
| Material | Polyethylene |
| Package Quantity | 500 |
| Features | Sterile Sampling Bag |
| Manufacturers Part Number | B5771 |
| Brand | Sure Seal |