SpeedPress 158 6' x 12' Rhino Self Healing Cutting Mat
Write a Review
|
Questions & Answers (0)
Product Description
SpeedPress® 6' x 12' Rhino Cutting Mat
Trimming digital prints and sheet goods has never been easier The super size, self-healing mat is perfect for your production tables. Now you can cut razor straight on this thick, seamless mat. Available with alignment grid sheets, this translucent, non-glare mat looks great while it functions effortlessly. Make a cut, then another cut a hair away, mat doesn't gouge so every cut is flawlessly straight.
Grid Sold Separately.
Mat length and width +/-1/4"
Trimming digital prints and sheet goods has never been easier The super size, self-healing mat is perfect for your production tables. Now you can cut razor straight on this thick, seamless mat. Available with alignment grid sheets, this translucent, non-glare mat looks great while it functions effortlessly. Make a cut, then another cut a hair away, mat doesn't gouge so every cut is flawlessly straight.
Grid Sold Separately.
Mat length and width +/-1/4"
PRICE
$399.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
Product Details
| Manufacturers Part Number | 158 |
| Type | Cutting Mat |
| Description | Rhino Cutting Mat |
| Brand | SpeedPress |