Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3218931

MPN #: 0800

UltraTech Spill King® with Flat Deck Pallet & No Drain, 85 Gallon Capacity

Product Description
The Ultra-Spill King® combines the best of spill containment with the best of material handling. The four-drum spill containment pallet simplifies drum handling and containment by combining a forkliftable top pallet with a forkliftable bottom sump.

Unlike other spill containment pallets and decks, the spill king uses a top grate that is 4-way forkliftable so if drums need to be moved but the sump (also 4-way forkliftable) needs to remain in place, it is quickly and easily done.

Features:
  • Ultra-Spill King® features a removable deck with 4-way forklift access. Combined with its 85-gallon containment sump, drum handling and storage have never been safer
  • Rugged polyethylene (LLDPE) construction features a 6,500-pound static load capacity
  • Place spill king basins in strategic areas - drums can be easily rotated and replaced with the forkliftable deck
  • Safely double-stack drums to optimize valuable floor space. Note: Only fifty-five (55) gallon steel drums of equal height are permitted on the lower level. Polyethylene drums may only be placed on the upper level


PRICE
$699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width51 in
Height17-1/2 in
Weight Capacity6500 lbs
Weight110 lbs

Product Details

TypeContainment Pallet
ColorRed/Gray
DrainNo
Fork Entry4 Way
Country of OriginUNITED STATES
Capacity85 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number0800
BrandUltraTech

Warranty

Warranty5 Yr