Spill Magic 250P30 Pocket Pad, 4.5' x 6.75", 30X1 Case
Write a Review
|
Questions & Answers (0)
Product Description
Spill Magic 250P30 Pocket Pad, 4.5' x 6.75', 30X1 Case
The fast, safe way to initialize the spill cleanup process. Portable pad quickly absorbs spills and creates a safer environment. Compact pad size allows for easy storage. Highly visible Safety Orange backing provides an alert to a hazard. Reduces and controls liability exposure. Swift application reduces clean up costs and time 4.5" x 6.75", 30 pads per case
The fast, safe way to initialize the spill cleanup process. Portable pad quickly absorbs spills and creates a safer environment. Compact pad size allows for easy storage. Highly visible Safety Orange backing provides an alert to a hazard. Reduces and controls liability exposure. Swift application reduces clean up costs and time 4.5" x 6.75", 30 pads per case
PRICE
$22.50
11
11
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 9-1/2 in |
| Height | 2 in |
| Weight Capacity | .75 lbs |
| Weight | 0.3 lbs |
| Absorbency Weight | Light |
Product Details
| Assembly Required | No |
| Type | Pads |
| Color | Orange |
| Description | Pocket Pad, 4.5' x 6.75", 30X1 Case |
| Fluids Absorbed | Aqueous Liquids (Water-Based, Low Viscosity) |
| Package Quantity | 1 |
| Manufacturers Part Number | 250P30 |
| Brand | Spill Magic |