- Multi-faceted polygon shape with increased surface area creates added turbulence relative to similar sized, smooth cylindrical bars to provide thorough mixing
- Absence of a pivot ring allow the Spinbar to stay close to the bottom of the vessel enabling "scraping" of solids
- Optimal coupling with magnetic spindrive as entire length of stir bar is in close contact
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Teflon Polygon Magnetic Stirring Bar, 12 x 5mm, White, without Pivot Ring
Write a Review
|
Questions & Answers (0)
Product Description
High quality Teflon encapsulated magnetic stirring bars ensure efficient mixing with consistent results.
PRICE
$8.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Plate Size | 12 x 5mm in |
| Diameter | 3/16 in |
Product Details
| Type | Polygon Stir Bar |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Spinbar Teflon Polygon Magnetic Stirring Bar Without Pivot Ring |
| Features | Without pivot ring |
| Manufacturers Part Number | 371200125 |
| For Use With | Magnetic Stirrers |
| Shape | Polygon |
| Brand | Bel-Art |