Bel-Art Spinbar® Magnetic Sink Strainer 377870000, Blue, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Spinbar® Magnetic Sink Strainer is a simple solution to prevent your Spinbar® Magnetic Stirring Bars from going down the sink drain. The flexible, chemical-resistant sink strainer has four strong magnets in each corner that attract and hold Spinbar® Magnetic Stirring Bars, while the long slits in the sides and skirt allow fluids to drain rapidly. A wide skirt allows the Spinbar® Magnetic Sink Strainer to be used in a variety of sink drains, and a straight edge on one side allows it to be placed near the sink wall. Four legs on the underside of the Spinbar® Magnetic Sink Strainer anchor the strainer in the sink drain and prevent it from being dislodged by flowing liquid.
Priced per Each, 12 Minimum order quantity
Priced per Each, 12 Minimum order quantity
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Magnetic Sink Strainer |
| Material | Plastic/Magnetic |
| Package Quantity | 12 |
| Description | Spinbar Magnetic Sink Strainer |
| Features | Captures magnetic stir bars |
| Color | Blue |
| Manufacturers Part Number | 37787-0000 |
| For Use With | Sink Drains |
| Shape | Round |
| Brand | Bel-Art |