Bel-Art Spinpak Magnetic Stirring Bar Assortment with Restrainer 371580010, 10 Assorted Bars, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
A 10-pack of the most commonly used Spinbar® Octagonal Magnetic Stirring Bars in a variety of colors and sizes. Eight-sided Spinbar® Octagonal Magnetic Stirring Bars provide greater surface area and added turbulence when compared to smooth cylindrical bars. Integral pivot ring on each stirring bar aids in reducing friction and chattering. Included Spinbar® Restrainer fits comfortably in one hand and retains Spinbar® Magnetic Stirring Bars up to 80 mm (3") long by holding them against vessel walls. Eliminates splashing hazards when pouring. Spinbar® sizes: 2 each - 1/2 x 1/8", 1/2 x 5/16", 1 x 5/16", 1-1/2 x 5/16", 2 x 5/16".
PRICE
$76.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Assorted in |
| Plate Size | Assorted Sizes in |
| Diameter | Assorted in |
Product Details
| Type | Stir Bar Assortment |
| Color | White |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Spinpak Magnetic Stir Bar |
| Package Quantity | 10 Pieces/Pack |
| Features | 10 assorted bars with restrainer |
| Manufacturers Part Number | 37158-0010 |
| Shape | Assorted |
| Brand | Bel-Art |