Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215089

MPN #: MV4570

Mityvac® MV4570 Combination Spray Washer, Radiator and Cooling System Flusher

Product Description
Mityvac® is a brand of automotive diagnostic and service repair tools since 1971. Beginning with the design and patent of a single hand-held vacuum pump intended for medical applications, its uses broadened to include automotive diagnostics and service as well as industrial and consumer applications. The Mityvac® 4570 is a powerful, compact spray tool that combines water with compressed air to effectively flush vehicle cooling systems. With a working pressure of 85-150 PSI, this easy-to-use tool has a water control valve and an air control valve that operates independently for maximum control. This adjustable air flow provides intermittent blasts of air. The 4570 has a bayonet quick connection nozzle and fits cooling system hoses from 3/4- to 2-inch diameter. Mityvac® offers the products and systems you need for any brake and clutch bleeding application, air induction cleaning and compression testing, cooling system evacuation or refill application, for fluid handling and diagnostic applications.

Features:
  • Saves hours of troubleshooting time by diagnosing a bad fuel pump and other related drivability problems in seconds
  • Patented system simulates extreme driving conditions in the shop to provide the most accurate diagnosis
  • Capable of testing both return and returnless fuel systems including electronic control
  • Provides clear visualization of fuel to detect impurities and air bubbles


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleFlush Gun
TypeSpray Washer, Radiator & Flusher
Package Quantity1
DescriptionFlusher, Washer and Radiator
ColorYellow/Black
Manufacturers Part NumberMV4570
BrandMityvac