- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certificationTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinpak Teflon Octagon Magnetic Stirring Bar, 12.7 x 8mm, White 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape. One size per pack.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Plate Size | 12.7 x 8mm in |
| Diameter | 5/16 in |
Product Details
| Type | Octagon Stir Bar Pack |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Capacity | 6 Pack L |
| Material | PTFE |
| Description | Spinpak Teflon Octagon Magnetic Stirring Bar |
| Package Quantity | 6 |
| Features | Multi-pack configuration |
| Manufacturers Part Number | 371570005 |
| Shape | Octagon |
| Brand | Bel-Art |