- Eight-sided Spinbar®Octagonal Magnetic Stirring Bars provide greater surface area and added turbulence when compared to smooth cylindrical bars
- Integral pivot ring on each stirring bar aids in reducing friction and chattering
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility; manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Included Spinbar®Restrainer fits comfortably in one hand and retains Spinbar®Magnetic Stirring Bars up to 80mm (3") long by holding them against vessel walls; eliminates splashing hazards when pouring
- Includes Spinbar®sizes: 2 each - ½ x ⅛", ½ x ⁵/₁₆", 1 x ⁵/₁₆", 1½ x ⁵/₁₆", 2 x ⁵/₁₆"TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinpak Teflon Octagon Magnetic Stirring Bar Assortment with Restrainer 10Pk
Write a Review
|
Questions & Answers (0)
Product Description
A 10-pack of the most commonly used Spinbar®Octagonal Magnetic Stirring Bars in a variety of colors and sizes.
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Assorted |
| Plate Size | Assorted Sizes in |
| Diameter | Assorted in |
Product Details
| Type | Octagon Stir Bar Assortment with Restrainer |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Capacity | 10 Pack L |
| Material | PTFE |
| Description | Spinpak Teflon Octagon Magnetic Stirring Bar |
| Package Quantity | 1 |
| Features | Includes restrainer |
| Manufacturers Part Number | 371580010 |
| Shape | Assorted Octagon |
| Brand | Bel-Art |