Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178297

MPN #: 93145395

Diversey™ GP Forward General Purpose Cleaner Concentrate, Citrus Scent, 1.5 L Bottle, 2/Case

Product Description
A highly-versatile general cleaner concentrate that contains a blend of high-performance detergents to effectively clean surfaces. Can be used on any water-safe surface, and has a pleasant citrus scent. Excellent for use in scrub and recoat floor care programs. Green in color with a citrus scent.

Features:
  • General purpose cleaner for counters, tables, floors, and other hard surfaces
  • Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon(378 L)
  • Removes all types of dirt, grit, grease, and soap scum with no rinsing required
  • Green in color with a pleasant citrus scent
  • For general cleaning of any water-safe surface
  • Can be used as a scrub and recoat floor care cleaner
  • Works with cold, hot, and soft/hard water in mop, bucket, autoscrubber, and trigger spray applications
  • Certifications: Kosher, Letter of No Objection
  • Applicable Materials: Asphalt, Cement, Ceramic, Concrete, Fiberglass, Metal, Plastic, Stone, Terrazzo, Vinyl


PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.5 liter

Product Details

pH11.4
ColorGreen
For Use WithGeneral Purpose
ScentCitrus
Capacity1.5 liter
Applicable MaterialsAsphalt, Cement, Ceramic, Concrete, Fiberglass, Metal, Plastic, Terrazzo, Vinyl
Size Type1.5 Liter Spray Bottle
Helps RemoveDirt, Grease, Grime, Soap Scum
DescriptionGeneral Purpose Cleaner Concentrate
Package Quantity2 Bottles
Manufacturers Part Number93145395
Dilution Ratio5:16
BrandDiversey