Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167603

MPN #: 94529489

Diversey™ UHS™ Floor Cleaner, Ammonia Scent, 32 oz. Bottle, 6/Case

Product Description
Specifically-formulated to clean burnished, ultra high speed floor finishes. Delivers high performance, low foam cleaning without rinsing and leaves no dulling residue. Keeps floor finishes cleaner longer, thereby extending stripping cycles. Clear blue-green in color with an ammonia scent.

Features:
  • Economical, super-concentrated formula delivers powerful cleaning performance for pennies per day
  • Rinse-free solution with floors drying film-free
  • Extends stripping cycles, saving time and labor
  • Ideal for use in automatic scrubber, low foam formula requires less emptying of recovery tanks allowing for more machine time on the floor
Specification:
  • A high performance cleaner specifically formulated to clean floors maintained with ultra high-speed finishes


PRICE
$75.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeFloor Cleaner
pH11.1
ApplicationScrubbing
ScentAmmonia
Size Type32 oz. Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Scuff Marks, Soil, Spills
Package Quantity6
DescriptionFloor Cleaner
Manufacturers Part Number94529489
Floor TypeVinyl Composition Tile (VCT), Terrazzo, Sealed Concrete,
Dilution Ratio1:256 - 1:1024
BrandDiversey