Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167626

MPN #: 4963331

Diversey™ Oxivir Five 16 Concentrate One Step Disinfectant Cleaner, 84.5 oz. Bottle, 2/Case

Product Description
A one-step disinfectant cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP®) technology to deliver fast, effective cleaning performance. At 1:16 dilution, disinfects in five minutes. Virucide, bactericide, fungicide, mildewcide and non-food contact sanitizer. Kills MRSA, Norovirus and Canine parvovirus. Concentrate delivers economical performance. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent.

Features:
  • One-step disinfectant cleaner powered by Accelerated Hydrogen Peroxide(R) (AHP) technology
  • Disinfects in just 5 minutes with no VOCs, no added fragrance and no NPEs
  • Effective against Human Immunodeficiency Virus (HIV-1 (AIDS Virus)), Hepatitis C Virus, Poliovirus, Avian Influenza A, Pseudomonas aeruginosa, Staphylococcus aureus, Methicillin resistant Staphylococcus aureus (MRSA), Salmonella enterica, and Vancomycin-resistant Enterococcus faecium (VRE)
  • Kills Norovirus and Canine Parvovirus and is compatible with most hard, non-porous surfaces
  • Environmentally responsible-active ingredient breaks down to oxygen and water after use
  • Ph Concentrate: 0.8
Application Instructions:
  • Clean and disinfect high-touch surfaces in 5 minutes
Certifications:
  • EPA
  • FDA


PRICE
$155.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size84.5 oz

Product Details

TypeLiquid Disinfectant
DisinfectantHydrogen Peroxide
Physical FormLiquid
ApplicationHospitals, Hotels, Nursing Homes, Schools
For Use WithHospitals, Hotels, Nursing Homes, Schools
Capacity84.5 oz.
ScentCharacteristic
Applicable MaterialsFloors, Non-Porous Surfaces, Plastic, Porcelain, Walls
Size Type84.5OZ
Helps RemoveBacteria, Fungus, Mildew, Viruses
Packing TypeBottle
DescriptionOne Step Disinfectant Cleaner
Package Quantity2
Manufacturers Part Number4963331
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-58
EPA RegisteredYes