Store this fully stocked spill kit on your forklift for super-fast cleanup of accidental spills. The kit provides easy access to absorbents and PPE keep your workers and workplace safe in the event of forklift-related accidents like punctured drums, leaking tanks or spilled containers. Each Bag attaches securely with hanging straps to the seat or back beam of a fork truck or other type of mobile equipment. This kit contains Universal Absorbents to clean up to spills of oils, coolants, solvents and water. The bag is durable and weather-resistant with a secure, zipper style closure to protect sorbents inside; reusable and easily replenished.
Includes:
- 20 - 15" x 19" Gray Universal HeavyWeight SonicBonded Pads
- 2 - 18" x 30" Yellow Disposal Bag & Tie
- 3 - 3" x 4' Gray Universal Sorbent Socks
- 1 - Pair NItrile Gloves
- 1 - Safety Goggles
- 1 - 10" dia x 22" Forklift Bag