Mounted Cabinet with two adjustable shelves.
Kit Includes: 146 Pieces
- 75 – 10" x 14" Pads
- 2 – 3" x 4' Socks
- 10 – 10" x 10" Pillows
- 56 – 14.4" x 12.5" Wipers
- 2 – Disposal Bags & Ties
- 1 – Yellow Steel Wall
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 12-3/4 in |
| Height | 30 in |
| Weight | 36.4 lbs |
| Pillow Size | 10 x 10 in |
| Pad Size | 10 x 14 in |
| Sock Size | 3 x 48 in |
| Perforations | No |
Product Details
| Type | Universal Cabinet Kit |
| Color | Yellow |
| Wheels | No |
| Shelf Life | 1 yr |
| Container Material | Metal |
| Socks | 2 |
| Capacity/Absorption Gallons | 23.3 gal |
| Pillows | 10 |
| Description | Universal Wall Cabinet Kit |
| Fluids Absorbed | Water & Oil Based Liquids |
| Manufacturers Part Number | SPKU-WCAB |
| Container Type | Cabinet |
| Number of Pads | 75 |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |