Waring® Splash Guard For WSM7L
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® WSM7LSG Splashguard keeps your kitchen clean while you mix. Designed for the WSM7L 7 qt. Stand Mixer, this durable accessory fits securely to prevent splatters and spills, making cleanup effortless. Plus, it's dishwasher-safe, so you can enjoy easy maintenance after every use. Perfect for high-speed mixing, it's the ideal companion for your 11-speed Waring® mixer.
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 17-3/4 in |
| Weight | 0.3 lbs |
Product Details
| Type | Splash Guard |
| Material | Plastic |
| Manufacturers Part Number | WSM7LSG |
| For Use With | WSM7L |
| Compatible Part/Model Number | WSM7L |
| Brand | Waring |
Warranty
| Warranty | 1 Year on Parts & Labor |