- High-performance 1 peak HP motor for durability and quickly mixing the coldest, hardest ice creams
- Three-speed rocker switch - 16,000, 20,000, and 24,000 RPM
- PULSE switch will run motor at selected speed to fine-tune your mix
- Increased cup clearance: slide cups into position without tilt - don't lose any ingredients before or after mixing
- Fully automatic START/STOP operation
- Motor will run at selected speed once cup is in position
- Frees up operator for other tasks and ensures consistent results
- Heavy-duty die-cast housing - easy to clean and impressive footprint
- Brand new ultra-aggressive agitator powers through the hardest ice creams
- Also includes butterfly agitator for softer ice creams and use with many types of cups
- BONUS: stainless steel malt beverage cup included
- Motors incorporate thermal protection and are easily user-replaceable
- Sealed ball bearings - ball bearings are lubed for life with no need to replace, providing long service life
- Limited One Year Warranty
Waring WDM120TX - Milk Shake Mixer, Single Spindle, 3 Speed, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$605.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 11 in |
| Height | 20 in |
| Weight | 18.8 lbs |
Product Details
| Color | Gray |
| Number of Speeds | 3 |
| Amperage | 1.15 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Made in the USA | Yes |
| Description | Waring Drink Mixer Single Spindle |
| Manufacturers Part Number | WDM120TX |
| Brand | Waring |
Compliance & Certifications
| Certifications | cULus, NSF |