- All shields move side-to-side as well as up and down at the touch of a finger
- Free precious work space and enhance the performance of every user
- After selecting desired shield, order appropriate mounting fixtures to suit your work area
Bel-Art Splash Shield Replacement, Plexiglass, 12 x 15"
Write a Review
|
Questions & Answers (0)
Product Description
No matter how your workspace is configured, these Plexiglas®Splash Shields are designed to provide safety plus comfort (not hot and stuffy like personal face shields), flexibility (they're fully adjustable), and quality in a design that will adapt to your specific needs.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 15 in |
Product Details
| Type | Splash Guard |
| Material | Plexiglas® |
| Description | Pre-Drilled Single Shield (Fits F24966-0001/0002) |
| Color | Clear |
| Manufacturers Part Number | F24966-0010 |
| Brand | Bel-Art |