The Auto-Hite Cart raises or lowers as materials are removed or added to the platform, keeping material at an ergonomic work height. Increase efficiency while reducing potentially harmful bending and twisting motions. Carts utilize tension springs which can be adjusted in order to fit each particular application. All steel construction with removable bolt-on handle. Polyurethane casters are 5" x 2", (2) rigid and (2) swivel with brake. Overall height is 38".
Spring Counterbalanced Cart 500 Lb. Capacity SCSC-500-4242
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,889.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-3/4 in |
| Width | 42 in |
| Height | 38 in |
| Lowered Height | 14 in |
| Raised Height | 34 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 42 in |
| Platform Length | 42 in |
Product Details
| Wheel Material | Poly-on Steel |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Spring Lift |
| Weight Capacity Range | 40 to 500 lbs |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | SCSC-500-4242 |
| Brand | Vestil |