Clearance
x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco Spring Latch Square Weldable Black, Pressure Thread 8x14mm Pin

J.W. Winco Spring Latch Square Weldable Black, Pressure Thread 8x14mm Pin

Item #: WBB1033575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spring Latch Flange Mount Black 16.0x55.0N Pressure Thread 14x14mm Pin

Spring Latch Flange Mount Black 16.0x55.0N Pressure Thread 14x14mm Pin

Medium Duty Swivel Plate Caster 3-1/2" Hard Rubber Wheel 275 Lb. Capacity

Medium Duty Swivel Plate Caster 3-1/2" Hard Rubber Wheel 275 Lb. Capacity

Cam Action Plunger w/ Sleeve Lock-Out & Nut Black 2.70x7.2lbs Pressure 5/8-18 Thread .39x.39" Pin

Cam Action Plunger w/ Sleeve Lock-Out & Nut Black 2.70x7.2lbs Pressure 5/8-18 Thread .39x.39" Pin

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

GN 722.1 spring latches are used when the indexing pin needs to be retracted. The indexing pin retracts by turning the latch by 180°. A lock notch will hold the latch in both positions. While the square bar allows the latch to be welded in any desired position. To prevent excessive heat build-up and the resulting change in the spring properties, mounting the part by spot-welding is recommended. GN 722.1 spring latches are designed for use in steel construction or locksmith shops where less precise positioning/locking is required. The dimensional tolerances are therefore chosen for cost-effective production, while insuring that functional safety is guaranteed when exposed to dirty or dusty environments.

Features
  • Guide body: Steel, precision cast, blackened, weldable
  • Latch: Steel, precision cast, zinc plated, blue passivated
  • Plunger pin: Steel, zinc plated, blue passivated


  • Product Details

    • Lock Out No
    • End Pressure Start 16.0 N
    • Description Spring Latch
    • Lock Nut No
    • Type Square Weldable
    • End Pressure Full 55.0 N
    • Nose Material Zinc Plated Steel
    • Brand J.W. Winco
    • Manufacturers Part Number 722.1-8-20-A-ST
    • Body Material Black Oxide Steel

    Weights & Dimensions

    • Pin Length 14 mm in
    • Square Body 20 mm
    • Pin Diameter 8 mm in
    • Lever Arm Length 37 mm in
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    J.W. Winco Spring Latch Square Weldable Black, Pressure Thread 8x14mm Pin

    J.W. Winco Spring Latch Square Weldable Black, Pressure Thread 8x14mm Pin

    Item #: WBB1033575

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant