ZipWall® Floor Adaptor, Plastic, Blue - FA10 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
These floor adaptors lock into the bottom of two ZipWall® 10 poles with just a twist, adapting them to simultaneously seal a dust barrier at the ceiling and the floor. To seal a barrier at the floor, place a FoamRail™ tapeless seal on the floor, take out the foot plug and snap an adaptor into the pole in its place. You may attach a second FoamRail™ tapeless seal to the top of the pole so seal at the ceiling. Raise the pole and set it in place to complete the seal. Work with all FoamRail™ tapeless seals
2 Per Pack; 6 Packs Per Case
2 Per Pack; 6 Packs Per Case
PRICE
$103.50 Sold in packages of 6 / $17.25 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 1-1/4 in |
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Description | Floor Adaptor |
| Color | Blue |
| Manufacturers Part Number | FA10 |
| Brand | ZipWall |