Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2278213

MPN #: 30253026

Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g

Product Description
Ideal for laboratory and industrial applications, the OHAUS® Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold
  • Display: Liquid crystal display (LCD) with backlight
  • Adapter: AC Adapter (Included) or 4 AA Batteries (Not Included)
  • Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth® (available as an accessory)
  • Construction: ABS housing, stainless steel pan, ABS draft shield (1mg models only), weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator
  • Design Features: Stability indicator, stackable design with optional storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity
  • Units of Measurement: Carat, Grain, Gram, Kilogram, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Pound:Ounce, Custom


PRICE
$839.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-13/16 in
Width8 in
Height2-1/8 in
Weight Capacity13.67 g
Weight2 lbs
Readability1 g
Display Digit Height0.78"
Platform Diameter6-3/4 in
Pan/Platform Size5-1/2" x 6-3/4"
Linearity0.2 g

Product Details

DisplayLCD
Power SupplyAC Adapter (Included), 4 AA Batteries (Not Included)
Operating Temperature10° - 40°C / 50° - 104°F
MaterialABS Plastic, Stainless Steel
Manufacturers Part Number30253026
BrandOhaus
TypePortable Balance
ColorWhite
SeriesScout® SPX
Tare RangeTo Capacity by Subtraction
Voltage120 V
Draftshield IncludedNo
Package Quantity1
Battery Life Hours80
Stabilization Time1 Second
Repeatability0.1 g
Legal for TradeNo

Warranty

Warranty2 yr