Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483639

MPN #: OPH-P103

Optima High Precision Balance 100g x 0.001g 6-1/2" x 7-5/16"

Product Description
Optima High Precision Balance 100 g x 0.001 g

Optima Scale's OPH-P series of High Precision Balances offers advanced weighing applications with 0.001g readabilities at an affordable price. The backlight permits you to work in a low light environment. It is ideal for use in the laboratory where high repeatability and high linearity is expected.



PRICE
$529.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width11 in
Height12 in
Weight Capacity100 g
Weight6 lbs
Cord Length5 ft
Readability0.001 g
Platform Length6.5 in
Platform Width7.3 in

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Power
MaterialAluminum & ABS Housing, Stainless Steel
Manufacturers Part NumberOPH-P103
BrandOptima
TypePrecision Balance
ColorWhite
SeriesOPH-P
Voltage110 - 220 V
IncludesAC Adapter
Draftshield IncludedYes
DescriptionHigh Precision Balance
Package Quantity1
Stabilization Time5 Seconds
Legal for TradeNo