Spyker Spreader Agitator Blade, 16 Gauage
Write a Review
|
Questions & Answers (0)
Product Description
Agitator carving blade constructed from heavy-duty 16-gauge stainless steel for durability and corrosion resistance. Designed for efficient use with rock salt and other heavy spreading materials, delivering consistent performance. Compatible with all Spyker spreader models, except the Electric Spreader model (#S80-12010), ensuring reliable operation across various applications and conditions.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Agitator Blade |
| Material | Stainless Steel |
| Color | Black |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 05-299-0022 |
| Hopper Material | Stainless Steel |
| Gate Control | Lever |
| Grade | Commercial |
| Brand | Spyker Spreaders |
| Rain Cover Included | No |