Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Spyker Spreaders

Model # :WBB3782053

MPN #: P70-12010

Spyker™ Spreader PRO Commercial Push Drop Spreader, Hopper with Screen, 120 Lbs

Product Description
The 36" commercial drop spreader from Spyker™ is the perfect complement to our complete lineup of world-class broadcast spreaders for spreading seed, fertilizer, and ice-melt all year long. The Spyker™ Drop Spreader has two side-by-side hopper sections, allowing the operator to spread 18" or 36" widths for consistent coverage around landscaping or other tight areas.

Ideal for starting new lawns, this large fertilizer drop spreader puts down seed exactly where you want it. In winter, apply ice melt to sidewalks and driveways all the way to the edge of the pavement without burning the grass or raising the PH of the soil. Large 13" x 5" fully pneumatic tires distribute weight evenly for smooth operation that won't leave ruts. Comes standard with variable rate and ½" fixed rate bottoms.

Features:
  • Versatile Across Materials: Two interchangeable steel bottom hopper plates are included. One plate handles smaller granules, such as grass seed. The other plate has larger holes, perfect for using ice melt and other larger materials.
  • A Balanced Spread: Spyker™'s AccuWay™ adjustment technology alters the material flow forward or backward, determining how quickly the granules launch off the spinner/fan; This ensures a perfectly balanced spread pattern regardless of the material
  • Unmatched durability: The 120-lb hopper capacity is made with all-steel construction; the powder-coated frame prevents rust from harsh materials. The 1" diameter handles come with comfortable foam grips and a triple bar agitator.


PRICE
$789.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-3/4 in
Width46-1/2 in
Height27 in
Weight Capacity120 lbs
Weight65 lbs
Hopper Seed Weight Capacity120 lbs
Spread Width3 ft

Product Details

Assembly RequiredYes
MaterialPowder Coated Steel
Manufacturers Part NumberP70-12010
BrandSpyker Spreaders
TypeSpreader
ColorBlack
Spreader TypeDrop
Gate ControlAdjustable Direct Rod
Wheel TypePneumatic
Rain Cover IncludedNo
StylePush
Capacity120 lbs ft³
Voltage44.75
Frame MaterialSteel
Hopper MaterialSteel
GradeCommercial
Spreading MaterialSeed, Fertilizer, Sand, Ice Melt

Warranty

Warranty1 yr