EMI's E.T.R.™ Active Shooter Kit is designed to provide the First Responder with basic but essential equipment to stop life-threatening bleeding. The kit includes the X8T tourniquet, field-tested and study-proven to be the quickest, easiest, and most secure tourniquet on the market in the most stressful emergencies. It features a self-locking, windless dial, a quick-release buckle, rapid one-hand application, and is effective on limbs from pediatric to adult sizes (5.5" - 37.5" circumference). Made from military-grade nylon with 500lb. tensile strength. Kit Contents: "1 - X8T Tourniquet (Orange) 1 - EMS Shears (7 1/4") (All Black) 1 - Disposable Penlight (Black) 4 - Nitrile Gloves 1 - Emergency Pressure Bandage 2 - Sterile Conforming Bandage (3") 2 - Abdominal Dressings (5"" x 9"") 6 - Gauze Compresses (4"" x 4"") 1 - Thermal Rescue Blanket 1 - CPR Lifeshield™ 1 - Molle Pouch "
EMI Active Shooter/Bleed Aid™ Kit Basic with X8T Tourniquet, Orange
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 6 in |
| Height | 3 in |
Product Details
| Type | Active Shooter/Bleed Aid Kit |
| Number of Pieces | 21 |
| Closure Type | Zipper |
| Material | Nylon Cordura |
| Description | Basic Active Shooter/ Bleed Aid Kit with S.T.A.T Tourniquet "B" |
| Color | Orange |
| Brand | EMI |
Related Products
EMI's Search and Rescue Response Kit™ is a downsized kit from our Response Pack Complete, but has all the essential equip- ment for many search and rescue emergencies. The response bag features quick and easy accessibility. It has 3 main compart- ments, 2 wing pockets and dual front pockets. Comes complete with a rifle sling strap and carrying handle. It measures 17"L x 7"W x 10"D. Ideal for fires, disasters and urban or rural search and rescues. Weighs approximately 9 lbs. Search and Rescue Response Kit™ Contains: SEARCH & RESCUE ITEMS MEDICAL SUPPLIES 1 – Star-PowerTM Illuminator ...
The Complete Shelter in Place Emergency Preparedness Backpack prepares your business, office or school classroom for almost any pending disaster or emergency. To aid a group of persons during an earthquake, tornado, power outage or gunman in the vicinity. Features: To Shelter in Place during an Emergency or Disaster Serves up to 20 persons for a few hours For use during Earthquake, Tornado, Power outage or gunman in the vicinity Includes metal door jammer device, crank radio/flashlight/cell phone charger, 20 packets of water, rescue whistle and blankets Also includes wound treatment packs ...
The Arsenal® 5187 Half Face Respirator Bag is a step above your standard issue bag with a durable yet lightweight 420D nylon exterior and a 200D lining to protect expensive half face respirators. Featuring an easy-open zippered clamshell and belt loop make for quick, one-handed access on the go. A webbing belt loop allows the bag to securely thread through belts for on-the-hip storage. The loop can also be used to secure the bag to equipment. A carrying handle makes for easy for grab-and-go transport. An elastic interior pocket securely stores respirator filters, cartridges and other ...
EMI's Disaster Response Kit provides Emergency personnel with essential products for disaster situations. It provides equipment for Fire/Rescue emergencies, Traffic control, Active shooter, Pandemics, and medical/trauma emergencies. The bag is crafted from 1000 Denier Cordura Nylon, a material known for its durability, and is padded with high-density foam. It has six inside pockets, rifle sling carrying straps, reflective trim, and a vinyl-coated bottom. "DISASTER RESPONSE KIT INCLUDES: 1 - Disaster Response Bag 1 - 911 Fire-Power™ Rescue Tool 1 - EMI Splint™ 1 - Multi-Purpose Rescue ...
These bags are built for first responders in all trades, giving them convenient and organized access to medical supplies without overcomplicating or overpricing the bag. Features 600D polyester main material Tarpaulin reinforced bottom with molded feet for extreme durability Top grab handles for rapid response clutch and go Large clamshell side pockets drop down Collapsible internal dividers for customized organization PALS webbing on inside of cover for slotted storage Lock-ready zippers for securing contents Removable shoulder strap for hauling Reflective strips for increased visibility ...