Spyker Spreaders Full Deflector Kit For P20-5010
Write a Review
|
Questions & Answers (0)
Product Description
Small Platform Full Deflector for P20-5010 and P40/S40 models. Turns the standard 8ft.-12ft. broadcast spreading width into a 36in. drop spread width. Target specific areas like sidewalks and driveways with increased efficiency. Heavy-duty high-density polyethylene construction won't dent or rust. Stainless steel hardware helps inhibit rust and extend product life.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 17 in |
| Height | 6-1/4 in |
| Weight Capacity | 50 lbs |
| Spread Width | 3 ft |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | Black |
| Spreader Type | Broadcast |
| Capacity | 50 lbs |
| Material | Poly |
| Manufacturers Part Number | KSP09-FD1 |
| Spreading Material | Bag Salt, Ice Melt |
| Brand | Spyker Spreaders |