Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spyker Spreaders

Model # :WBB3784620

MPN #: SPY200T-1P

Spyker™ Spreaders PRO Commercial Tow B/Cast Spreader with Cover & Screen, 200 lb. Capacity

Product Description
Spyker™'s SPY200T-1P commercial tow spreader combines a high-capacity hopper with high efficiency. Designed specifically for use on large lawns, commercial properties, golf courses and sports fields, this 200 lb. spreader provides ample capacity for taking on the biggest jobs. The large 15" x 6" turf tread tires cross all terrain create a smooth and efficient pull behind any ride on mower or ZTR. The SPY200T-1P large-hopper tow spreader is productive, versatile, and easy to use and provides you with the durability to complete the job season after season.

Features:
  • 3.5 cu ft
  • One-piece welded, powder-coated frame
  • Metal gears with lifetime warranty


PRICE
$655.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/4 in
Width24-3/16 in
Height28-5/8 in
Weight Capacity200 lbs
Weight49 lbs
Hopper Seed Weight Capacity200 lbs
Spread Width12 ft

Product Details

Assembly RequiredYes
Grate IncludedYes
Batteries IncludedNo
Manufacturers Part NumberSPY200T-1P
BrandSpyker Spreaders
TypeSpreader
Handle MaterialPowder-Coated Steel
ColorBlack
Spreader TypeBroadcast
Wheel TypePneumatic
Gate ControlLever
Rain Cover IncludedYes
StyleTow Behind
Capacity200 lbs ft³
Frame MaterialPowder-Coated Steel
Hopper MaterialHigh Density Polyethylene
GradeCommercial
Spreading MaterialSeed, Fertilizer, Sand, Ice Melt

Warranty

Warranty1 yr