BUMPERWRAP™ PROTECTIVE BUMPER WRAPPING
60"L Natural color Cable Tie
Heavy duty cable tie helps easily install Protective Bumper Wrap (sold separately) to walls, railing and more. Ties can be easily hidden in internal channels of bumper wrap.
60" Heavy Duty Cable Tie - White/Natural Color - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.04 Sold in packages of 4 / $2.26 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 12 in |
Product Details
| Type | Bumper Wrap Straps |
| Material | Nylon |
| Color | White |
| Manufacturers Part Number | CT60 |
| Brand | Innoplast |