Thermo Scientific Nalgene Square Wide-Mouth HDPE Bottles with Closure, 250mL, Case of 72
Write a Review
|
Questions & Answers (0)
Product Description
Easily fill Thermo Scientific Nalgene Square Wide-Mouth HDPE Bottles. HDPE exhibits excellent chemical resistance to most acids, bases and alcohols, making these bottles suitable for a wide variety of uses. Good for freezer storage to -100°C (-148°F).
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-9/16 in |
| Diameter | 61 mm |
Product Details
| Type | General Purpose Bottles |
| Neck Finish | 43 |
| Color | White |
| Closure | 43mm |
| Cap Material | PP |
| Capacity | 250 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Wide Mouth Square Bottle |
| Package Quantity | 72 |
| Manufacturers Part Number | 2114-0008 |
| Cap Color Family | Natural |
| Brand | Nalgene |