Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3133855

MPN #: BET16850400

Betco® STG Cleaner & Protectant, 1 Gallon Bottle, Pack of 4

Product Description
STG Cleaner and Protectant's innovative formula effectively cleans all types of stone, tile, and grout surfaces while continually protecting floors from further stain and soils. STG Cleaner provides cleaner looking floors longer with Easy Clean Technology that repels dirt and oils between cleanings. STG Cleaner is safe for all types of stone, tile, and grout floors.

Features:
  • Effectively cleans while technology leaves a temporary thin layer of soil repelling protection
  • Easy Clean Technology extends time between cleaning cycles
  • Keep floors looking cleaner longer
  • Can be used daily in restrooms, kitchens, retail spaces and many others!
  • Proprietary blend of surfactants, emulsifiers and repellency aids
  • Penetrates and protects porous grout, tile and natural stone with every cleaning
Directions for Use:
  • Recommended for use on all Stone, Tile, and Grout floors
  • Sweep large debris and dust mop
  • Dilute 2 oz./gal. or 16 mL/L (1:64) with water
  • Set up "Wet Floor" signs. Damp mop or autoscrub to clean and protect the floor
  • Pick up the solution. Rinsing is not required except in very dirty situations
  • Allow floor to dry thoroughly


PRICE
$145.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCleaner & Protectant
Specific Gravity1
pH7.0 - 9.0
Physical FormLiquid
ApplicationScrubbing
ScentPleasant
Size Type1 Gallon Bottles
Helps RemoveSoils, Stains
Package Quantity4
DescriptionSTG Cleaner
Floor TypeTerrazzo, Sealed Concrete, Ceramic Tile
Dilution RatioReady to Use
BrandBetco