Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177409

MPN #: BCC5364700

Betco® Green Earth® Daily Floor Cleaner, Unscented, 2 L Bottle, 4/Case

Product Description
Neutral pH all-purpose cleaner for floors, tile and more. Recommended for maintaining finish on floors. When used as directed, it will thoroughly wet, emulsify and suspend soil from floor surfaces without attacking the finish of the floor. Super concentrated, this product provides a low end-use cost per gallon. For use with Betco®'s FastDraw® dilution control system.

Features:
  • EPA Safer Choice Certified
  • Neutral pH
  • Wets, emulsifies and suspends soils
  • All ingredients are readily biodegradable
  • Color: Yellow
  • Detergency/Emulsification: Excellent
  • Foaming: Moderate
  • Rinsability: Complete
  • Wetting: Very good
  • Warranty: 2 years
Directions for Use:
This product is for mopping or auto scrubbing finished floors. This detergent concentrate should always be diluted with water as follows: Dilute with cold water only. Dilute 0.5 oz./gal. or 4 mL/L with water.

PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 liter

Product Details

TypeFloor Cleaner
pH7.0-8.5
ApplicationScrubbing
For Use WithBetco® FastDraw® Dilution Control System
ScentUnscented
Size Type2 Liter Bottle
Helps RemoveSoil
DescriptionFloor Cleaner
Package Quantity4
Manufacturers Part NumberBCC5364700
Floor TypeConcrete, Ceramic Tile, Linoleum, Luxury Vinyl Tile (LVT)
Dilution RatioRTU
BrandBetco

Warranty

Warranty2