Sure Seal Muriatic Acid, Gallon Bottle - CP-1510-1 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
For use in cleaning brick, block, mortar joints and other masonry surfaces. This product is also used as a ph control for swimming pools. 32% 20° form.
PRICE
$62.00 Sold in packages of 4 / $15.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 13 in |
| Weight | 10 lbs |
| Size | 1 gal |
Product Details
| Scent | Acidic |
| Capacity | 1 gal |
| Size Type | Jug |
| Package Quantity | 1 Bottle |
| Description | Muriatic Acid |
| Manufacturers Part Number | CP-1510-1 |
| Brand | Sure Seal |