Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB306000

MPN #: 19003

Ergodyne® Squids® 3100 Tool Lanyard, Lime, Standard - Pkg Qty 6

Product Description
Squids® 3100 Tool Lanyard, Lime, Standard

Single Carabiner Tool Lanyard-Single Carabiner: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools
  • Strechcord surrounded by tubular nylon webbing
  • Lock stitching at both ends for extra security
  • Maximum safe work


PRICE
$81.00  Sold in packages of 6 / $13.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity10 lbs
SizeOne Size

Product Details

TypeSingle Carabiner
MaterialNylon
Package Quantity6
ColorGreen
Manufacturers Part Number19003
BrandErgodyne