Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320606

MPN #: 19657

Ergodyne Squids® 3187 Scaffolders Tool Tethering Kit

Product Description
Ergodyne Squids® 3187 Scaffolders Tool Tethering Kit

The Squids® 3187 Scaffolder Tool Tethering Kit contains tool attachment and tool lanyard solutions specific to tools commonly used by scaffolders working at heights.


RECOMMENDED TOOLS


The kit contains product solutions for tethering ratchets, scaffolding and adjustable wrenches, mallets, hammers, tape measures, scaffolding keys, levels, gloves and hard hats.


WHAT'S INCLUDED


The tool attachment solutions in this kit include a tape measure holder, tool shackle D-rings and a variety of Tool Tail™ attachments (elastic and webbing). These solutions create quick and easy attachment points for tool lanyards. The kit also includes several tool lanyard styles (coil, shock-absorbing, single and dual carabiners) with various weight ratings ranging up to 15lbs / 6.8kg to accommodate different tools and attachment/anchor points. Also includes self-adhering tape that requires no heat source for application and a glove grabber to keep your gloves, rags or other small accessories close at hand.



STRAIGHTFORWARD INSTALLATION



Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. Learn how to tether your tools using the products included in the kit here.
Safety lanyards are a part of an overall fall-protection plan to reduce the risk of falling objects and increase workplace safety. When working at heights it's essential to tether tools, and this tethering kit makes it easy to do by trade. It's all the tool tethering solutions you need for the job, all in one convenient carrying case.
PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width10 in
Height3 in
Weight Capacity15 lbs
Extended Length48 in
SizeOne Size

Product Details

TypeScaffolder Kit
ColorMulti-colored
SeriesSquids®
MaterialPolyester, Lycra, Rubber
DescriptionScaffolders Tool Tethering Kit
Package Quantity1
Manufacturers Part Number19657
Fits9 Tools
BrandErgodyne