Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139727

MPN #: 19786

Ergodyne® Squids® 3785 Split Ring Tool Attachment, 1-1/2" Size, Silver, Pack of 10

Product Description
The Squids® 3785 Split Ring Tool Attachment (10-pack) is designed to create a larger retrofit attachment point on tools with small captive holes for tethering tools up to 2lbs // 0.9kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools with small captive holes. While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult.

STRAIGHTFORWARD INSTALLATION
To install, simply open the split ring with a pair of ring pliers and thread through tool's captive hole and turn until the ring is fully connected. Built with a strong, plated steel, these split rings are durable.

TESTED TO BE TRUSTED
These split rings are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. These attachments are third-party certified to 2lbs // 0.9kg maximum capacity and meet the ANSI/ISEA 121 standard with all required labeling. Ideal for those tethering tools in construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobsites where dropped objects are a risk.

Features:
  • MEETS THE ANSI/ISEA 121 STANDARD - Third party certified to an 2lbs // 0.9kg maximum working capacity
  • RETROFIT TOOL ATTACHMENT POINT - Designed to create larger attachment points on tools with small captive holes for tool tethering
  • DURABLE - Plated steel construction
  • SECURE INSTALLATION - Use ring pliers to open and thread wire through a small hole until the ring is fully connected
  • TWO SIZES - 1.0in // 2.5cm and 1.5in // 3.8cm in diameter
  • INCLUDES 10 SPLIT RINGS


PRICE
$11.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2
Width1-1/2 in
Weight Capacity2
Weight0.1 lbs
Size1-1/2"

Product Details

Type1-1/2" Split Ring Tool Attachment
MaterialSteel
Package Quantity10
ColorSilver
Series3785
Manufacturers Part Number19786
BrandErgodyne