Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274196

MPN #: 3191

Ergodyne® Squids® 3191 Power Tool Tethering Kit, 19661

Product Description
Ergodyne® Squids® 3191 Power Tool Tethering Kit, 19661

The Squids® 3191 Power Tool Tethering Kit includes a 3100F(x) Single Carabiner Tool Lanyard and a 3780L Power Tool Trap. This kit allows you to tether one standard 6lb (2.7kg) power tool.

Features
  • Kit includes both the 3780L and 3100F(x)
  • Squids® 3780 Power Tool Trap (Large)
  • Squids® 3100F(x) Tool Lanyard Single Carabiner
  • Tether one standard 6lb (2.7kg) cordless power tool
PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6
Extended Length19-11/16 in
Size10" x 12"

Product Details

TypePower Tool Tether Kit
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionPower Tool Tethering Kit
ColorMulti-colored
Connection StyleCarabiner
Manufacturers Part Number3191
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne