Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181731

MPN #: 19256

Ergodyne® Squids® 3145 Barcode Scanner Chest Holster, Gray

Product Description
The Squids® 3145 Barcode Scanner Chest Holster is designed to keep barcode scanners secure and accessible. It prevents expensive scanners from being dropped, causing damage to the scanner, other items/equipment or workers on the job. A breakaway buckle allows the holster to safely detach from the worker in emergency situations.

This one-size-fits-most industrial-grade scanner holster is built with heavy-duty webbing straps for work in the harshest environments and airprene shoulder padding for long-lasting comfort. A zippered pocket securely houses a retractable lanyard while also providing convenient storage for small items. This holster has multiple connection points through built-in D-rings and webbing loops to connect with equipment and tools.

It is ideal for attaching to cordless and handheld barcode scanners for work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.

Features:
  • Quick, Secure Access - Main hook & loop pocket securely holds barcode scanners and equipment, preventing drops and keeping them easily accessible
  • Enhanced Comfort - Airprene shoulder padding, plus webbing straps that form to worker's body to keep it close and for easy adjustment and comfort
  • Increased Security - Zippered pocket stores small items
  • Effortless Scanning - Retractable reel connects to scanner and keeps it close by and easily accessible
  • Durability - Heavy-duty materials designed for harsh environments
  • Hands-Free Convenience - D-ring and webbing loops to connect a variety of equipment
  • Adjustable - 3 points of adjustment to fit a variety of workers
  • Breakaway Design - Quick-release buckle allows harness to safely detach in emergencies


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
SizeStandard

Product Details

TypeBarcode Scanner Chest Holster
MaterialPolyester, Foam
Package Quantity1
DescriptionBarcode Scanner Chest Holster
ColorGray
SeriesSquids 3145
Manufacturers Part Number19256
BrandErgodyne