Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3146271

MPN #: 19145

Ergodyne® Squids® 5545 Arm & Wrist Scanner Mount with Extender Strap, Large, Black

Product Description
Designed to be worn anywhere on a user's arm (wrist, forearm or upper arm) the Squids® 5545 Arm & Wrist Scanner Mount swivels 360° and offers complete access to all buttons and controls in either portrait or landscape mode.

Features:
  • Quick, Secure Access - Prevents drops, keeps scanners close and ready
  • 360° Rotation – Scanner mount rotates to access all buttons and controls in either portrait or landscape mode
  • Easy Installation – Durable hook & loop straps wrap around arms or wrist for a secure fit
  • All-Day Comfort – High-quality elastic band is breathable and lightweight
  • Accessory Slot – Elastic accessory loop holds a stylist, pen, pencil, marker or small cutting tool
  • Flexible Scanner Sizing – Snug elastic sides accommodate a variety of scanner sizes
  • Relaxed // Stretched Length - 16in – 24in // 41cm – 52cm
  • Arm Size Range - No Ext: 10-1/2in – 23in // 27cm – 58-1/2cm w/ Ext: 16-1/2in – 42-1/2in // 42cm – 108cm


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Weight0.3 lbs
SizeL

Product Details

TypeArm & Wrist Scanner Mount with Large Extender Strap
MaterialLeather
Package Quantity1
ColorBlack
SeriesSquids 5545
Manufacturers Part Number19145
BrandSquids by Ergodyne