Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Squids by Ergodyne

Model # :WBB3146277

MPN #: 19144

Ergodyne® Squids® 5545 Arm & Wrist Scanner Mount with Extender Strap, Medium, Black

Product Description
Designed to be worn anywhere on a user's arm (wrist, forearm or upper arm) the Squids® 5545 Arm & Wrist Scanner Mount swivels 360° and offers complete access to all buttons and controls in either portrait or landscape mode.

Features:
  • Quick, Secure Access - Prevents drops, keeps scanners close and ready
  • 360° Rotation – Scanner mount rotates to access all buttons and controls in either portrait or landscape mode
  • Easy Installation – Durable hook & loop straps wrap around arms or wrist for a secure fit
  • All-Day Comfort – High-quality elastic band is breathable and lightweight
  • Accessory Slot – Elastic accessory loop holds a stylist, pen, pencil, marker or small cutting tool
  • Flexible Scanner Sizing – Snug elastic sides accommodate a variety of scanner sizes
  • Relaxed // Stretched Length - 14-1/2in – 20-1/2in // 37cm – 82-1/2cm
  • Arm Size Range - No Ext: 8in – 18-1/2in // 20cm – 47cm w/ Ext: 14in – 30-1/2in // 36cm – 77-1/2cm


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2
Weight0.3 lbs
SizeM

Product Details

TypeArm & Wrist Scanner Mount with Medium Extender Strap
MaterialLeather
Package Quantity1
ColorBlack
SeriesSquids 5545
Manufacturers Part Number19144
BrandSquids by Ergodyne